7-1/4" X 56 TOOTH THICK ALUMINUM CUTTING SAW BLADE
661.D0756N
- UNSPSC 23242113
S123458555
S123458555
Delivery
In stock delivery from our warehouses.
0 Review(s)
Featuring the new, specially formulated Diablo TiCo™ Super-Density Micro-Grain Carbide, these radical blades withstand impact, reduce wear, provide clog free cuts and last longer than standard carbide in metal cutting applications. The specially formulated metal cutting carbide teeth feature a Triple Chip Grind (TCG) Tooth Design for clean, burr-free finishes, virtually eliminating any type of rework. Tri-Metal Shock Resistant Brazing allows these Aluminum blades to slice through metal materials while withstanding extreme impact for maximum durability. Diablo's Aluminum saw blade series is ideal for corded and cordless saws when on-the-job cutting non-ferrous metals such as aluminum extrusions, copper pipe, brass plate, etc.
7-1/4" X 56 TOOTH THICK ALUMINUM CUTTING SAW BLADE — 661.D0756N
- 7-1/4" X 56 TOOTH THICK ALUMINUM CUTTING SAW BLADE — 661.D0756N
- 10" X 80 TOOTH MEDIUM ALUMINUM SAW BLADE — 661.D1080N
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:57 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:57 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7 1/4 in |
| Arbor | 5/8 in |
| Hook Angle | -6 degree |
| Kerf | .106 in |
| Plate | .087 in |
| Teeth | 56 TCG |
| Max RPM | 8000 rpm |
| Quantity | 1 |
| Application | Aluminum |
Review(s)
Product not yet rated.